Apply to be a TradeMaster!
Main product image of CMBE-1-75 Booster System Pump (200-240V)
Magnifying glass
Hover image to zoom

CMBE-1-75 Booster System Pump (200-240V)

Brand:
Grundfos
SKU:
98548110
Rating:
(0)
Q&A:
(0)
CMBE-1-75 Booster System Pump (200-240V)
Magnifying glass
Hover image to zoom
$3,814.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 40 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Amperage
5.88 Amps
Product Highlight: Horse Power
1.16 HP
Product Highlight: Wattage
998 Watts
Product Highlight: Voltage
200-240v

Description

–
The Grundfos CMBE constant water pressure booster pump boasts premium craftsmanship with stainless steel construction for durability in residential and light commercial settings. This all-in-one solution features a built-in sensor, controller, and check valve. With a high efficiency permanent magnet motor, the CMBE offers exceptional performance while reducing energy consumption. The integrated pressure sensor monitors water usage changes, signaling the speed controller to adapt motor speed accordingly. The MGE motor includes thermal protection against slow overloading and blocking, ensuring reliable operation.
  • Premium construction, stainless steel for long lasting use in residential and light commercial applications
  • MGE motor provides thermal protection against mechanical overload, locked rotor, low voltage, or supply imbalance
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption
  • Dry run protection, stops the pump in case of water shortage, blocked pump, thus preventing a motor burn out
  • Noise level below 58 db and even lower at controlled speeds.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Maintains constant water pressure via the integrated speed control.
  • Provides consistent water pressure in a home, up to 21 taps.

Specs

–
Connection Type:

NPT

Amperage:

5.88

Horse Power:

1.16

Wattage:

998

Voltage:

200-240v

Max Head (Ft):

265

Flow Rate (GPM):

14.5

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Tank Kit
SKU: 98906909
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy