Shop Resideo Sale
Main product image of CMBE-3-62 Booster System Pump (220-240V)
Magnifying glass
Hover image to zoom

CMBE-3-62 Booster System Pump (220-240V)

Brand:
Grundfos
SKU:
98548113
Rating:
(2)
Q&A:
(0)
CMBE-3-62 Booster System Pump (220-240V)
Magnifying glass
Hover image to zoom
$4,512.00 each
In Stock
In Stock
Get 2 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 38.258 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Wattage
1210 Watts
Product Highlight: Amperage
5.88 Amps
Product Highlight: Horse Power
1.48 HP
Product Highlight: Voltage
220-240V

Description

–
The Grundfos CMBE constant water pressure booster pump boasts premium craftsmanship with stainless steel construction for durability in residential and light commercial settings. This all-in-one solution features a built-in sensor, controller, and check valve. With a high efficiency permanent magnet motor, the CMBE offers exceptional performance while reducing energy consumption. The integrated pressure sensor monitors water usage changes, signaling the speed controller to adapt motor speed accordingly. The MGE motor includes thermal protection against slow overloading and blocking, ensuring reliable operation.
  • Premium construction, stainless steel for long lasting use in residential and light commercial applications
  • MGE motor provides thermal protection against mechanical overload, locked rotor, low voltage, or supply imbalance
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption
  • Dry run protection, stops the pump in case of water shortage, blocked pump, thus preventing a motor burn out
  • Noise level below 58 db and even lower at controlled speeds.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Maintains constant water pressure via the integrated speed control.
  • Provides consistent water pressure in a home, up to 21 taps.

Specs

–
Wattage:

1210

Amperage:

5.88

Connection Type:

NPT

Horse Power:

1.48

Voltage:

220-240V

Max Head (Ft):

219

Flow Rate (GPM):

26.5

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Tank Kit
SKU: 98906909
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Awesome Booster Pump So Far...

Used this pump to boost our low pressure water supply and so far it has worked flawlessly. Very impressed with how quiet the motor is while operating. Very straightforward to install. I would highly recommend this pump if you are looking to boost water pressure. 4400 sq ft house, 20 fixtures, 4 floors. Our starting PSI is 40 and this pump can easily boost to 65 psi up to the top level. Love that is adjusts on demand.
AVIDdiy
San Francisco
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this pump again.

Product was shipped fast. Easy ordering!
Les
St Helena, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy