Shop Grundfos ECM Promotion
Main product image of TPE3-50-240 Direct Coupled In-Line Circulator, 3 HP, BBQE Seal, Cast Iron, 440-480V, GF 53
Magnifying glass
Hover image to zoom

TPE3-50-240 Direct Coupled In-Line Circulator, 3 HP, BBQE Seal, Cast Iron, 440-480V, GF 53

Brand:
Grundfos
SKU:
98819631
Rating:
(0)
Q&A:
(0)
TPE3-50-240 Direct Coupled In-Line Circulator, 3 HP, BBQE Seal, Cast Iron, 440-480V, GF 53
Magnifying glass
Hover image to zoom
$10,904.00 each
In Stock
In Stock
Get 15 Tue, Dec 1 - Fri, Dec 4

Lift Gate

–
This product weighs 79.82 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440-480V
Product Highlight: Horse Power
3 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
63 MAX GPM
Product Highlight: Max Pressure (PSI)
174 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
Single-stage, close-coupled, volute pump with in-line suction and discharge ports of identical diameter. The pump is of the top-pull-out design, i.e. the power head (motor, pump head and impeller) can be removed for maintenance or service while the pump housing remains in the pipework. The shaft seal is according to EN 12756. The pump is fitted with a fan-cooled, permanent-magnet synchronous motor. The motor efficiency is classified as IE5 in accordance with IEC 60034-30-2. The motor includes a frequency converter and PI controller in the motor terminal box. This enables continuously variable control of the motor speed, which again enables adaptation of the performance to a given requirement. The pump is fitted with a combined temperature- and differential-pressure sensor.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Voltage:

440-480V

Phase:

1

Horse Power:

3

Max Pressure (PSI):

174

Type:

Var. Speed Pump

Max Flow (GPM):

63

Connection Type:

Flanged x Flanged

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy