Shop Grundfos ECM Promotion
Main product image of UPS26-99SFC, 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 230 volt
Magnifying glass
Hover image to zoom

UPS26-99SFC, 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 230 volt

Brand:
Grundfos
SKU:
98961765
Rating:
(0)
Q&A:
(0)
UPS26-99SFC, 3-Speed Stainless Steel Circulator Pump, 1/6 HP, 230 volt
Magnifying glass
Hover image to zoom
$798.64 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
230V
Product Highlight: Horse Power
1/6 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
33 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
0.9 Amps

Description

–
The Grundfos UPS 26-99 SFC circulator pump is a high-efficiency solution designed for domestic hot water recirculation and radiant (underfloor) heating systems. This model features a corrosion-resistant stainless steel pump housing, making it ideal for potable water applications and systems where long-term durability is critical. The pump can be connected to an on/off timer switch, allowing operation only when hot water is needed. Therefore, helping to improve energy efficiency, reduce operating costs, and extend pump life. Engineered with a canned rotor (seal-less) design, the UPS 26-99 SFC integrates the pump and motor into a single, compact unit without a shaft seal. This design minimizes maintenance while improving reliability. The liquid-lubricated bearing system ensures quiet, stable operation and long-lasting performance.
  • Corrosion-resistant stanless steel pump housing that is ideal for underfloor heating systems
  • Built-in thermal overload switch to prevent overheating and ensures reliable, long-lasting pump performance
  • Minimal maintenance and improved reliability
  • Quiet operation for minimal noise and smooth, effcient performance
  • Corrosion resistant impeller designed to prevent wear, improve efficiency, and extend the pump's lifespan
  • Multi-speed operation for optimized flow control and improved energy efficiency in water circulation systems

Specs

–
Amperage:

0.9

Frequency:

60 Hz

60 Hz

60 Hz

Material:

Stainless Steel

Type:

3-Speed Pump

Poles:

2

Speeds:

Multi-Speed

Mount:

In-Line

Application:

Heating

Voltage:

230V

Max Pressure (PSI):

145

Horse Power:

1/6

Connection Size:

3/4", 1", 1-1/4", 1-1/2"

Max Flow (GPM):

33

Flow Range (GPM):

0-33

Max Head (Ft):

29

Head Range (ft.):

0-29

Hertz:

60

Phase:

1

RPM:

3380

Temperature Range (F):

36°F - 230°F

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy