Apply to be a TradeMaster!
Main product image of CM3-5 Stainless Steel Multistage Centrifugal Pump, 3 PH, 1.4 HP, 208-230/440-480V, AQQE Shaft Seal
Magnifying glass
Hover image to zoom

CM3-5 Stainless Steel Multistage Centrifugal Pump, 3 PH, 1.4 HP, 208-230/440-480V, AQQE Shaft Seal

Brand:
Grundfos
SKU:
99080198
Rating:
(0)
Q&A:
(0)
CM3-5 Stainless Steel Multistage Centrifugal Pump, 3 PH, 1.4 HP, 208-230/440-480V, AQQE Shaft Seal
Magnifying glass
Hover image to zoom
$2,058.00 each
In Stock
In Stock
Get 17 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208-230/440-480V
Product Highlight: Horse Power
1.4 HP
Product Highlight: Max Flow (GPM)
23 MAX GPM
Product Highlight: Max Pressure (PSI)
232 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Max Temp (F)
194°F Max Temp

Description

–
**Image may not be exact representation of product - item 20mm longer than SKU 99080198**

Overview

The horizontal multistage pump CM (=Centrifugal Modular) has been created with compactness and modularity as two of its central features, making numerous configurations possible. The pump is basically composed of a series of interchangeable modules, all of which have been designed to work together seamlessly, no matter what the application.

Application

The CM or CME pump is a multi purpose pump for both industry and water boosting in general. It is compact, noiseless, reliable and flexible, and this make it an optimal solution for installation and interaction with other components in small and large systems or as a stand-alone pump.

Features and Benefits
  • Compact design
  • Modular construction/customised solutions
  • Worldwide usage
  • High reliability
  • Service-friendly
  • Wide performance range
  • Low noise level
  • High-performance hydraulics
  • Electro-coated cast-iron parts
  • High efficiency

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

1-Speed Pump

Material:

Stainless Steel

Voltage:

208-230/440-480V

Max Pressure (PSI):

232

Max Flow (GPM):

23

Max Head (Ft):

219

Horse Power:

1.4

Max Temp (F):

194°F

Phase:

3

Min Temp (F):

-4°F

RPM:

3480

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy