Shop Grundfos ECM Promotion
Main product image of DDA 60-10 FCM-PV/T/C-F-31A7A7BG PVDF SMART Digital Dosing Pump with Flow Control, 100/240V
Magnifying glass
Hover image to zoom

DDA 60-10 FCM-PV/T/C-F-31A7A7BG PVDF SMART Digital Dosing Pump with Flow Control, 100/240V

Brand:
Grundfos
SKU:
99159464
Rating:
(0)
Q&A:
(0)
DDA 60-10 FCM-PV/T/C-F-31A7A7BG PVDF SMART Digital Dosing Pump with Flow Control, 100/240V
Magnifying glass
Hover image to zoom
$11,185.00 each
In Stock
In Stock
Get 34 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
100V, 240v
Product Highlight: Connection Type
MNPT Connection
Product Highlight: Max Pressure (PSI)
71.4 MAX PSI
Product Highlight: Material
PVDF
Product Highlight: Wattage
62 Watts
Product Highlight: Min Temp (F)
32°F Min Temp

Description

–
SMART Digital diaphragm dosing pump with internal brushless motor drive. High-end solution for complex and demanding applications (Digital Dosing Advanced).

Specs

–
Material:

PVDF

Wattage:

62

Phase:

1

Connection Type:

MNPT

Product Type:

Metering Pump

Min Temp (F):

32°F

Voltage:

100V

240v

Max Temp (F):

122°F

Flow Rate (GPM):

1162 GPM

Max Pressure (PSI):

71.4

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy