Shop Grundfos ECM Promotion
Main product image of TPE40-240/2 E-Circulator Pump, 1-1/2 HP, BUBE Seal, Cast Iron, 208-230V, GF 40/43 Flange Mount
Magnifying glass
Hover image to zoom

TPE40-240/2 E-Circulator Pump, 1-1/2 HP, BUBE Seal, Cast Iron, 208-230V, GF 40/43 Flange Mount

Brand:
Grundfos
SKU:
99430129
Rating:
(0)
Q&A:
(0)
TPE40-240/2 E-Circulator Pump, 1-1/2 HP, BUBE Seal, Cast Iron, 208-230V, GF 40/43 Flange Mount
Magnifying glass
Hover image to zoom
$4,878.48 each
Backorder
Backorder
Get it Thu, Dec 24 - Fri, Jan 29

Lift Gate

–
This product weighs 92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
56.4 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Cast Iron

Description

–
The Grundfos TPE40-240/2 is a single-stage, in-line centrifugal pump with a standard motor and mechanical shaft seal. It is a close-coupled type, meaning the pump and motor are separate units, which results in the pump being less sensitive to impurities in the pumped liquid than similar pump of the canned rotor type. This unit's motor features a built-in variable frequency drive, which gradually ramps the motor up to operating capacity rather than abruptly subjecting the motor to a high starting torque and current, which ultimately lessens the mechanical and electrical stress, reduces maintenance and repair costs, and extends the life of the equipment while maintaining an optimal comfort level. This model allows for several configurations and control methods such as constant pressure, temperature or flow via an external signal from either a sensor or a controller. Typical applications include: heating, district heating, air-conditioning, district cooling, industrial cooling, industrial processes and water supply.

Features:
  • Pump Connection: GF 40/43 Flange
  • Significant energy savings
  • Increased comfort
  • Control and monitoring of pump performance
  • Communication with the pump
  • Differential pressure sensor
  • Cast iron construction

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Cast Iron

Voltage:

208/230V

Phase:

3

Horse Power:

1/2

Max Pressure (PSI):

145

Type:

Var. Speed Pump

Max Flow (GPM):

56.4

Max Head (Ft):

78.7

Poles:

2

Temperature Range (F):

5°F to 284°F

5°F to 284°F

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy