The Day Savers – A National Tradesmen Day Contest
Main product image of TPE40-240/2 E-Circulator Pump w/ Differential Pressure Sensor, 1-1/2 HP, Bronze, 208-230V, GF 40/43 Flange Mount
Magnifying glass
Hover image to zoom

TPE40-240/2 E-Circulator Pump w/ Differential Pressure Sensor, 1-1/2 HP, Bronze, 208-230V, GF 40/43 Flange Mount

Brand:
Grundfos
SKU:
99430196
Rating:
(0)
Q&A:
(0)
TPE40-240/2 E-Circulator Pump w/ Differential Pressure Sensor, 1-1/2 HP, Bronze, 208-230V, GF 40/43 Flange Mount
Magnifying glass
Hover image to zoom
99430196 has been discontinued
Discontinued January 29, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
208/230V
Product Highlight: Horse Power
1-1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
92.9 MAX GPM
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Material
Bronze

Description

The Grundfos TPE40-240/2 is a single-stage, in-line centrifugal pump with a standard motor and mechanical shaft seal. It is a close-coupled type, meaning the pump and motor are separate units, which results in the pump being less sensitive to impurities in the pumped liquid than similar pump of the canned rotor type. This unit's motor features a built-in variable frequency drive, which gradually ramps the motor up to operating capacity rather than abruptly subjecting the motor to a high starting torque and current, which ultimately lessens the mechanical and electrical stress, reduces maintenance and repair costs, and extends the life of the equipment while maintaining an optimal comfort level. It also features a factory-fitted integrated differential-pressure sensor, which continually adjusts the pressure to fit the current demand of the system. This Grundfos pump is an ideal solution for a quick and safe installation, and depending on the type of application, it can offer significant energy-savings, drastically increased comfort or improved processing. Typical applications include: heating, district heating, air-conditioning, district cooling, industrial cooling, industrial processes and water supply.

Features:
  • Pump Connection: GF 40/43 Flange
  • Significant energy savings
  • Increased comfort
  • Control and monitoring of pump performance
  • Communication with the pump
  • Differential pressure sensor
  • Bronze construction

Specs

Frequency:

60 Hz

60 Hz

60 Hz

Material:

Bronze

Voltage:

208/230V

Phase:

3

Horse Power:

1-1/2

Max Pressure (PSI):

145

Type:

Var. Speed Pump

Max Flow (GPM):

92.9

Poles:

2

Max Head (Ft):

52.5

RPM:

3480

Connection Size:

1-1/2"

Connection Type:

Flanged x Flanged

Features:

Pressure Sensor

BUBE Seal

Temperature Range (F):

5°F to 284°F

Hertz:

60

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM