Apply to be a TradeMaster!
Main product image of Hydro Multi-E Booster 2CRE5-6 2HP 3x208-230v
Magnifying glass
Hover image to zoom

Hydro Multi-E Booster 2CRE5-6 2HP 3x208-230v

Brand:
Grundfos
SKU:
99445626
Rating:
(0)
Q&A:
(0)
Hydro Multi-E Booster 2CRE5-6 2HP 3x208-230v
Magnifying glass
Hover image to zoom
$17,883.25 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 80 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The Hydro Multi-E booster systems consist of two and three Grundfos CRE pumps connected in parallel and mounted on a common base frame with all necessary fittings. As standard, Hydro Multi-E is supplied with the following components:

  • base frame
  • pumps
  • inlet and outlet manifolds
  • pressure switch as dry-running protection
  • one or two outlet-pressure sensors, depending on pump size
  • check valves, one per pump
  • isolating valves, two per pump
  • pressure gauge
  • breaker box

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Type:

Booster Pump

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy