Shop Grundfos ECM Promotion
Main product image of UPS15-55SUC/LC 3-Speed Stainless Steel Circulator Pump w/ Line Cord, 115V, 1/15 HP
Magnifying glass
Hover image to zoom

UPS15-55SUC/LC 3-Speed Stainless Steel Circulator Pump w/ Line Cord, 115V, 1/15 HP

Brand:
Grundfos
SKU:
99452479
Rating:
(1)
Q&A:
(0)
UPS15-55SUC/LC 3-Speed Stainless Steel Circulator Pump w/ Line Cord, 115V, 1/15 HP
Magnifying glass
Hover image to zoom
$725.61 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/15 HP
Product Highlight: Connection Type
NPSM Union Connection
Product Highlight: Max Pressure (PSI)
145 MAX PSI
Product Highlight: Amperage
0.75 Amps
Product Highlight: Wattage
87 Watts

Description

–
The Grundfos UPS 15-55 SUC/TLC circulator pump is a compact, high-efficiency solution engineered with a corrosion-resistant stainless steel pump housing, making it ideal for domestic hot water recirculation and underfloor (radiant) heating systems. Designed for dependable performance, this Grundfos UPS pump ensures consistent water flow and long-lasting durability in residential and light commercial hydronic applications. For improved energy efficiency and system control, the UPS 15-55 can be paired with an external on/off timer switch, allowing the pump to operate only during peak hot water demand periods-reducing energy consumption and operating costs.The pump features a canned rotor construction, integrating the motor and pump into a single sealed unit. This seal-less design eliminates the need for a mechanical shaft seal and uses only two gaskets, reducing maintenance requirements and minimizing leak risks. The system is self-lubricating, as the pumped liquid lubricates the bearings for smooth, efficient operation.
  • Stainless steel pump housing suitable for underfloor heating systems
  • Compact design
  • Maintenance-free
  • Corrosion resistant impeller
  • Quiet operation
  • Multi-speed

Specs

–
Amperage:

0.75

Frequency:

60 Hz

60 Hz

60 Hz

Wattage:

87

Material:

Stainless Steel

Type:

3-Speed Pump

Voltage:

115V

Horse Power:

1/15

Speeds:

3

Max Head (Ft):

18

Max Pressure (PSI):

145

Phase:

1

Mount:

In-Line

Connection Type:

NPSM Union

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again,

I am glad that I found this Grundfos recirculating pump to replace my old Grundfos recirculating pump. It works great. I get the hot water right away. My old pump last over 30 years. This recirculating pump should last a long time.
Virgie
San Jose
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy