Apply to be a TradeMaster!
Main product image of ALPHA2 26-99 SU, Variable Speed Circulator Pump, 115 volt
Magnifying glass
Hover image to zoom

ALPHA2 26-99 SU, Variable Speed Circulator Pump, 115 volt

Brand:
Grundfos
SKU:
99490917
Rating:
(0)
Q&A:
(0)
ALPHA2 26-99 SU, Variable Speed Circulator Pump, 115 volt
Magnifying glass
Hover image to zoom
$865.00 each
In Stock
In Stock
Get 18 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
115V
Product Highlight: Connection Type
Union Connection
Product Highlight: Material
Stainless Steel
Product Highlight: Amperage
1.7 Amps

Description

–

Promotion:

This product is part of a Grundfos promo that is valid until November 30th, 2026. Submit your proof of purchase to receive a $25 e-gift card for each eligible Grundfos ECM pump purchased between September 15th and November 30th, 2026.

Submit your proof of purchase here by December 10th, 2026. While supplies last.


Grundfos ALPHA2 is a medium-sized high-efficiency, variable-speed circulator fitted with an electronically commutated motor designed for circulating liquids in heating, cooling, air conditioning and hot water recirculation (HWR) systems. ALPHA2 features constant pressure and proportional pressure control modes with three curves and an AUTOADAPT setting. The AUTOADAPT setting enables the pump to continuously adjust the pump performance to the current heat demand and find the setting that provides optimal comfort with minimal energy consumption. The one-button operation and LED display make the selection of the settings easy. ALPHA2 materials and design are resistant to blockage from magnetite found in hydronic systems. The pump is complete with an integrated check valve. It is fitted with a terminal box for conduit connections.

Product Features

  • 3 defined proportional-pressure curve settings
  • 3 defined constant-pressure curve settings
  • Constant pressure AUTOADAPT
  • Proportional pressure AUTOADAPT
  • Magnetite-resistant design protects the pump from harmful iron oxide found in heating systems
  • High-efficiency pump design
  • 360 [Nm] starting torque clears pump of system debris and sediment
  • System and pump protection warning and alarm indicators
  • LED light indicators for pump settings and alarms
  • Easy to use push-button control settings.

Specs

–
Frequency:

60 Hz

60 Hz

60 Hz

Material:

Stainless Steel

Flow Range (GPM):

0-26

Amperage:

1.7

Application:

Heating

Voltage:

115V

Type:

Var. Speed Pump

Connection Type:

Union

Phase:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy