Shop Grundfos ECM Promotion
Main product image of CMBE TWIN 10-54 Booster System Pump, 58' Head (200-240V)
Magnifying glass
Hover image to zoom

CMBE TWIN 10-54 Booster System Pump, 58' Head (200-240V)

Brand:
Grundfos
SKU:
99503875
Rating:
(0)
Q&A:
(0)
CMBE TWIN 10-54 Booster System Pump, 58' Head (200-240V)
Magnifying glass
Hover image to zoom
$11,938.00 each
In Stock
In Stock
Get 1 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 266.92 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Amperage
9.1 Amps
Product Highlight: RPM
3868 RPM
Product Highlight: Voltage
220-240V
Product Highlight: Horse Power
2 HP

Description

–
The Grundfos CMBE Twin is a high efficiency water pressure booster pump featuring two Grundfos CMBEs. This design ensures automatic pump alternation, providing a safety net if one pump fails, acting as a natural backup to prevent downtime and extend the system's lifetime. This all-in-one solution includes a built-in sensor, controller, and check valve. Its integrated pressure sensor monitors water usage changes, prompting the speed controller to adjust motor speed accordingly. The MGE motor offers thermal protection against slow overloading and blocking, ensuring reliable and consistent operation in residential and light commercial applications.
  • Premium construction, stainless steel for long lasting use in residential and light commercial applications
  • MGE motor provides thermal protection against mechanical overload, locked rotor, low voltage, or supply imbalance
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption
  • Dry run protection, stops the pump in case of water shortage, blocked pump, thus preventing a motor burn out
  • Noise level below 58 db and even lower at controlled speeds.
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Maintains constant water pressure via the integrated speed control.
  • Provides consistent water pressure in a home, up to 21 taps.

Specs

–
Flow Rate (GPM):

195

Amperage:

9.1

Connection Type:

NPT

RPM:

3868

Voltage:

220-240V

Horse Power:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

Tank Kit
SKU: 98906909
Grundfos
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy