Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Circulator Pumps
Grundfos Pumps
Grundfos Pump Replacement Cartridges & Parts
Digital Timer for UP15 Grundfos Pumps
Brand:
Grundfos
SKU:
99521972
Rating:
(1)
Q&A:
(0)
Hover image to zoom
99521972 has been discontinued
Discontinued April 27, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
Timer Assembly Kit For UP15 Grundfos Pumps
Brand:
Grundfos
SKU:
00599388
(6)
Order by
today
, receive 18 by
Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT
Description
–
Digital Timer for UP15 Grundfos Pumps
Features:
Intuitive programmable settings for time, region and date
Battery back up to maintain settings if power is lost
User friendly display
Specs
–
Product Type:
Pump Part
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
2
out of 1 review
2
out of 1 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Good product but...
Good product but very difficult to program the timing.
Tb
Palo Alto
5 years ago
Verified Buyer
Was this review helpful to you?
1
1
Flag this review
×
Video