Shop Grundfos ECM Promotion
Main product image of SCALA1 3-45 Water Booster Pump w/ NEMA 6-15 Plug (230V)
Magnifying glass
Hover image to zoom

SCALA1 3-45 Water Booster Pump w/ NEMA 6-15 Plug (230V)

Brand:
Grundfos
SKU:
99631736
Rating:
(2)
Q&A:
(0)
SCALA1 3-45 Water Booster Pump w/ NEMA 6-15 Plug (230V)
Magnifying glass
Hover image to zoom
$1,099.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Horse Power
0.8 HP
Product Highlight: RPM
3350 RPM
Product Highlight: Amperage
3.71 Amps
Product Highlight: Max Temp (F)
113 Max Temp
Product Highlight: Wattage
900 Watts

Description

–
The SCALA1 water pressure booster pump ensures a steady flow and constant water supply in the home. This all-in-one solution includes a sensor, controller, and check valve built into the pump. Powered by a high-efficiency motor and advanced hydraulic design, the SCALA1 delivers robust performance with low noice, and reduced energy consumption. It also allows for external inputs, accommodating various applications such as float switches for tank filling, inlet pressure switches, and moisture detection switches for irrigation.
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption.
  • Built in sensor to constantly measure and optimize for drops in pressure.
  • Dry run protection monitoring to automatically stop the pump in case of water shortage
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Compact size allows for installations in a variety of spaces (small or large).
  • Water flowing through the pump cools the motor to help it operating
  • Self-priming pump ensures stable operation, even when the pump is not completely filled with water.
  • Aluminum construction combined with corrosion-resistant internal components.

Specs

–
Horse Power:

0.8

Max Head (Ft):

147.65

RPM:

3350

Flow Rate (GPM):

26

Amperage:

3.71

Max Temp (F):

113

Wattage:

900

Connection Type:

NPT

Type:

Booster Pump

Voltage:

230V

Max Pressure (PSI):

116

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not sure yet

Not sure how the pump works. The first one died on the get go!! Not a good thing, I have owned the previous models the MQ over the past 15 yrs with good results. The big benefit is no pressure tank, can fit in tight spaces etc.. I bought a spare in case things went south and still paid about the same as a pump & pressure tank. I run these on rainwater systems
Hopeful
Tx
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes But

Yes, I did buy another pump because the first one started leaking out the bottom of the pump on the get go! Why would I buy another one, because I have bought the older version of this pump with good results. Plus having a back up is not a bad idea, while the first one gets fixed or replaced. Stuff happens and I happen to have it right from the start. My biggest problem is Supply house!! I called with this issue and not even a word on helping me with my problem. I was told to call the manufacture and ask them about troubleshooting. A little help, good service after the sale goes a long ways!! I will keep buying from Supply house because their prices and delivery are the best. Service? maybe not
frustrated
Central TX
4 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy