Shop Grundfos ECM Promotion
Main product image of SCALA1 5-55 Water Booster Pump w/ NEMA 6-15 Plug (230V)
Magnifying glass
Hover image to zoom

SCALA1 5-55 Water Booster Pump w/ NEMA 6-15 Plug (230V)

Brand:
Grundfos
SKU:
99631739
Rating:
(0)
Q&A:
(0)
SCALA1 5-55 Water Booster Pump w/ NEMA 6-15 Plug (230V)
Magnifying glass
Hover image to zoom
$1,310.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Temp (F)
113 Max Temp
Product Highlight: RPM
4890 RPM
Product Highlight: Voltage
208/230V
Product Highlight: Amperage
2.8 Amps
Product Highlight: Wattage
1250 Watts

Description

–
The SCALA1 water pressure booster pump ensures a steady flow and constant water supply in the home. This all-in-one solution includes a sensor, controller, and check valve built into the pump. Powered by a high-efficiency motor and advanced hydraulic design, the SCALA1 delivers robust performance with low noice, and reduced energy consumption. It also allows for external inputs, accommodating various applications such as float switches for tank filling, inlet pressure switches, and moisture detection switches for irrigation.
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption.
  • Built in sensor to constantly measure and optimize for drops in pressure.
  • Dry run protection monitoring to automatically stop the pump in case of water shortage
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Compact size allows for installations in a variety of spaces (small or large).
  • Water flowing through the pump cools the motor to help it operating
  • Self-priming pump ensures stable operation, even when the pump is not completely filled with water.
  • Aluminum construction combined with corrosion-resistant internal components.

Specs

–
Max Temp (F):

113

Max Head (Ft):

147.65

Phase:

1

Connection Type:

NPT

Flow Rate (GPM):

25

RPM:

4890

Voltage:

208/230V

Amperage:

2.8

Wattage:

1250

Horse Power:

0.6

Type:

Booster Pump

Max Pressure (PSI):

116

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy