Shop Grundfos ECM Promotion
Main product image of SCALA1 3-45 Water Booster Pump w/ NEMA 5-15 Plug (115V)
Magnifying glass
Hover image to zoom

SCALA1 3-45 Water Booster Pump w/ NEMA 5-15 Plug (115V)

Brand:
Grundfos
SKU:
99631742
Rating:
(6)
Q&A:
(1)
SCALA1 3-45 Water Booster Pump w/ NEMA 5-15 Plug (115V)
Magnifying glass
Hover image to zoom
$1,099.00 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Amperage
8.62 Amps
Product Highlight: Horse Power
0.8 HP
Product Highlight: Wattage
950 Watts
Product Highlight: RPM
3400 RPM
Product Highlight: Voltage
115V

Description

–
The SCALA1 water pressure booster pump ensures a steady flow and constant water supply in the home. This all-in-one solution includes a sensor, controller, and check valve built into the pump. Powered by a high-efficiency motor and advanced hydraulic design, the SCALA1 delivers robust performance with low noice, and reduced energy consumption. It also allows for external inputs, accommodating various applications such as float switches for tank filling, inlet pressure switches, and moisture detection switches for irrigation.
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption.
  • Built in sensor to constantly measure and optimize for drops in pressure.
  • Dry run protection monitoring to automatically stop the pump in case of water shortage
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Compact size allows for installations in a variety of spaces (small or large).
  • Water flowing through the pump cools the motor to help it operating
  • Self-priming pum ensures stable operation, even when the pump is not completely filled with water.
  • Aluminum construction combined with corrosion-resistant internal components.

Specs

–
Flow Rate (GPM):

26

Amperage:

8.62

Connection Type:

NPT

Horse Power:

0.8

Wattage:

950

RPM:

3400

Type:

Booster Pump

Voltage:

115V

Max Head (Ft):

170.6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2.83 out of 6 reviews
50% would recommend this product
2.83
out of 6 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
17%
4 star
33%
3 star
0%
2 star
17%
1 star
33%
WRITE A REVIEW
Customer Images
Showing 1-6 of 6 reviews

DO NOT BUY!!

Bought this product and it started leaking after a little over a year. Customer support was horrible. Although it was installed on a municipal water line, they claimed it failed due to dirty water... What a joke, the pump has plastic parts that should be made of metal. Poorly made, it is not worth the initial savings of spending less. I recommend to avoid this pump at all costs!!! Based on the lack of US customer service, I will never buy a Grundfos product again!!!
Bill
Chicago
5 months ago
Was this review helpful to you?

Yes I would buy this again

I use these a lot. Simple to install, no need for a pressure tank which saves a ton of room. They do have problems and I keep a spare to replace in case one goes down. Parts are fairly easy to find. I have had some for a few years. The older model I have had for about 20 yrs.
Pumper
Central Texas
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a good pump if you understand what it does.

I have installed a couple of these including the older model. They are not forever pumps. They will go bad. BUT that depends on your use. If you understand the pumps capabilities and design a system that it works within those numbers then it will last a long time. Its a mid expensive pump with good technology. It doesnt require exterior check valves and the system has a very large turn on/ point so if you have irrigation and house needs that require very different gallon per minute uses, this pump will not cycle on and off all the time
Roto Rooter
Lake County
1 years ago
Was this review helpful to you?

I would never buy this product againh

I have had a few Grundfos Scala pumps This pump was the worst i ever bought
George
Bronx NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would have opted for SCALA 2 if properly informed

The warehouse/distribution centers that sell Grundfos booster pumps typically have no technical resources and do not explain the options well for household applications. The fulfillment of this pump was excellent, but I am not happy with the lack of programmability, bypass options, pressure level controls, etc. This pump also gets noisy, and I would like to have a bypass option for needs like filling a toilet tank, when the soft water unit is recharging, etc.
Cali Consumer
San Jose, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

I Was Hisitante About Purchasing This Pump Becuase Of The Negative Reviews Regarding The Leaking Water Connection. I Have Installed Two Diffewnt Modles And Both Have Worked Great. No Issues Thus Far. My Only Complaint Is I Wish They Had Metal Male Connectors Instead Of Plastic
Chadrob
Arizona
3 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this pump boost whole home water pressure? What is the max inlet psi? How much does this increase pressure psi when used?

Asked by EastCounty Girl 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. Yes, this pump will boost the water pressure in the home, however, the maximum inlet pressure depends on the head at the actual duty point. The sum of the inlet pressure and the head must not exceed the maximum system pressure. For further information, please refer to the install guide for this pump: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Grundfos-99631742-Install.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy