Shop Grundfos ECM Promotion
Main product image of SCALA1 5-55 Water Booster Pump w/ NEMA 5-15 Plug (115V)
Magnifying glass
Hover image to zoom

SCALA1 5-55 Water Booster Pump w/ NEMA 5-15 Plug (115V)

Brand:
Grundfos
SKU:
99631754
Rating:
(2)
Q&A:
(0)
SCALA1 5-55 Water Booster Pump w/ NEMA 5-15 Plug (115V)
Magnifying glass
Hover image to zoom
$1,310.00 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
NPT Connection
Product Highlight: Max Temp (F)
113 Max Temp
Product Highlight: Wattage
1250 Watts
Product Highlight: Horse Power
1.1 HP
Product Highlight: Amperage
11.57 Amps
Product Highlight: RPM
3450 RPM

Description

–
The SCALA1 water pressure booster pump ensures a steady flow and constant water supply in the home. This all-in-one solution includes a sensor, controller, and check valve built into the pump. Powered by a high-efficiency motor and advanced hydraulic design, the SCALA1 delivers robust performance with low noice, and reduced energy consumption. It also allows for external inputs, accommodating various applications such as float switches for tank filling, inlet pressure switches, and moisture detection switches for irrigation.
  • High-efficiency booster pump with a permanent magnet motor (ECM) that helps reduce energy consumption.
  • Built in sensor to constantly measure and optimize for drops in pressure.
  • Dry run protection monitoring to automatically stop the pump in case of water shortage
  • All-in-one solution; sensor, controller, check valve built into the pump.
  • Compact size allows for installations in a variety of spaces (small or large).
  • Water flowing through the pump cools the motor to help it operating
  • Self-priming pump ensures stable operation, even when the pump is not completely filled with water.
  • Aluminum construction combined with corrosion-resistant internal components.

Specs

–
Max Temp (F):

113

Connection Type:

NPT

Wattage:

1250

Horse Power:

1.1

Amperage:

11.57

Flow Rate (GPM):

38

RPM:

3450

Type:

Booster Pump

Voltage:

115V

Max Pressure (PSI):

116

Max Head (Ft):

180.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Pump does the job

Use this to boost city water pressure as we are up on hillside. The Bluetooth is not as useful as just having regular buttons.
User
Orange County California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quirky

for residential, plug n play, it works... but its quirky... an app that wont allow you to set pressure... very bad documentation... great to install with city water pressure on inlet and house on outlet, but tanks and wells on inlet, pump gets confused, wont turn on when it should... be sure to read the max and min. inlet pressures which should be in bold so you select the right pump.... the previous versions of these were horrible, failed every year, this is supposed to be new n improved...
dlp
Scal
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy