Shop Grundfos ECM Promotion
WEG 56C Motor 2 HP, 208-230V

WEG 56C Motor 2 HP, 208-230V

Brand:
Grundfos
SKU:
99883320
Rating:
(0)
Q&A:
(0)
WEG 56C Motor 2 HP, 208-230V
$1,636.00 each
In Stock
In Stock
Get 3 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Grundfos WEG 56C Motor 2 HP, 208-230V

Specifications
  • Motor type: WEG
  • Rated power - P2: 1.5 kW
  • Mains frequency: 60 Hz
  • Rated voltage: 1 x 115/208-230 V
  • Number of poles: 2
  • Flange size for motor: 56C

Specs

–
Application:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy