Apply to be a TradeMaster!
Main product image of UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP
Magnifying glass
Hover image to zoom

UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP

Brand:
Grundfos
SKU:
UPS32-80-2
Rating:
(0)
Q&A:
(0)
UPS 32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP
Magnifying glass
Hover image to zoom
UPS32-80-2 has been discontinued
Discontinued June 18, 2012
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
UPS32-80/2 VersaFlo Cast Iron Circulator Pump 115V, 1/2 HP
Brand:
Grundfos
SKU:96402708
(11)
Order by 6PM, receive 4 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/2 HP
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
67 MAX GPM
Product Highlight: Material
Cast Iron
Product Highlight: Connection Size
1-1/4" Connection

Description

Grundfos circulator pumps, types VersaFlo UP, UPS are designed for circulation of liquids in heating and ir conditioning systems. Pumps w/ bronze pump housings are suitable for circulation in domestic hot water systems.

VersaFlo UPS pumps are a complete line of circulator pumps with 3 speeds.

Specs

Material:

Cast Iron

Voltage:

115V

Hertz:

60

Horse Power:

1/2

Phase:

1

Speeds:

3

Max. RPM:

3450

Connection Size:

1-1/4"

Connection Type:

Flanged x Flanged

Max Flow (GPM):

67

Min Flow (GPM):

9

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm