Apply to be a TradeMaster!
Main product image of Xtreme Temperature Silicone Lubricant (10 oz.)
Magnifying glass
Hover image to zoom

Xtreme Temperature Silicone Lubricant (10 oz.)

Brand:
Gruvlok
SKU:
390162881
Rating:
(0)
Q&A:
(0)
Xtreme Temperature Silicone Lubricant (10 oz.)
Magnifying glass
Hover image to zoom
$82.85 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Silicone
Product Highlight: Volume
10 oz.

Description

–
Gruvlok SPF/Anvil Xtreme Lubricant has been developed for use with Gruvlok and SPF couplings in services where improved lubrication is beneficial. This Xtreme lubricant has an operating temperature range from -65°F to 400°F, well exceeding the temperature range of Gruvlok and SPF gaskets. This lubricant is waterproof, thereby eliminating water wash-out and it will not dry out in the absence of water. There are five primary applications where the Xtreme Lubricant will provide increased benefits: low temperature applications (below -20F), high temperature applications (above 180F), applications where increased pipe joint flexibility is needed, lubrication of gaskets in copper systems, and for the lubrication of gaskets on HDPE couplings. Since it is formulated from a non-hydro carbon base, it can be used with EPDM, Nitrile and Fluoroelastomer gasket materials. It is not to be used with silicone gaskets.

Specs

–
Product Type:

Lubricant

Material:

Silicone

Volume:

10 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy