Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Filter menu expanded
Filters
Hide Filters
3 items
Reset
SORT
Top Sellers
Default
Price ▲
Price ▼
Product Availability
–
Show In Stock Only</strong> Filter (2)
Show
In Stock Only
(2)
Volume
–
10 oz. Filter (1)
10 oz. (1)
2 lbs. Filter (1)
2 lbs. (1)
Price Range
–
$90 to $100 Filter (1)
$90 to $100 (1)
$100 to $200 Filter (1)
$100 to $200 (1)
$200 to $300 Filter (1)
$200 to $300 (1)
Home
Plumbing Supplies
Pipe Fittings & Nipples
Gruvlok Grooved Fittings
Lubricants
Lubricants
Need a little help?
View our Resources
3 items
FILTER
Grid
List
Sort: Default
390162881 Compare Checkbox
Compare
Xtreme Temperature Silicone Lubricant (10 oz.)
SKU:
390162881
Gruvlok
SKU:
390162881
Brand:
Gruvlok
–
+
$92.06
each
ADD TO CART
Add to List
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Backorder
Get it by
Wed, Dec 16 - Tue, Jan 19
Add to List
390163046 Compare Checkbox
Compare
Standard Lubricant, 039016304604 (2 lb. Tub)
SKU:
390163046
Gruvlok
SKU:
390163046
Brand:
Gruvlok
–
+
$167.72
each
ADD TO CART
Add to List
In Stock
Get 1 by
Wed, Nov 18
In Stock
Get 1 by
Wed, Nov 18
Add to List
390163103 Compare Checkbox
Compare
Xtreme Temperature Silicone Lubricant, 039016310308 (2.2 lb)
SKU:
390163103
Gruvlok
SKU:
390163103
Brand:
Gruvlok
(1)
–
+
$293.71
each
ADD TO CART
Add to List
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 3
In Stock
Get 1 by
Tomorrow, Nov 17
Total Available: 3
Add to List
Resources
FAQs, Manuals & Videos
Articles
More About Lubricants
This category contains lubricants for Gruvlok fittings.
View More
Close Resources
Didn't find what you're looking for?
Let us know
.
Refresh
×
Video