Apply to be a TradeMaster!
Main product image of Standard Lubricant, 039016304604 (2 lb. Tub)
Magnifying glass
Hover image to zoom

Standard Lubricant, 039016304604 (2 lb. Tub)

Brand:
Gruvlok
SKU:
390163046
Rating:
(0)
Q&A:
(0)
Standard Lubricant, 039016304604 (2 lb. Tub)
Magnifying glass
Hover image to zoom
$164.43 each
In Stock
In Stock
Get 1 Wed, Oct 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
2 lbs.

Description

–
Gruvlok SPF/Anvil Standard Lubricant is the standard lubricant that has been provided for use with Gruvlok and SPF products for years. Gruvlok SPF/Anvil Lubricant is water soluble, non-toxic, non-corrosive, non-flammable, and will not impart taste or odor. It is NSF approved for use with potable water. This lubricant is acceptable for most applications, however, the Gruvlok SPF/Anvil Xtreme Lubricant and Gruvlok SPF/Anvil Quick Dry Lubricant are now available to improve the performance of the couplings and flanges in certain applications.

Specs

–
Product Type:

Lubricant

Volume:

2 lbs.