Apply to be a TradeMaster!
Main product image of HALO Recessed Lighting Trim, 498W
Magnifying glass
Hover image to zoom

HALO Recessed Lighting Trim, 498W

Brand:
HALO
SKU:
498W
Rating:
(0)
Q&A:
(0)
HALO Recessed Lighting Trim, 498W
Magnifying glass
Hover image to zoom
$34.80 each
Out of Stock
Out of Stock
Get it Thu, Jul 2 - Thu, Jul 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
White
Product Highlight: Size
6"
Product Highlight: Material
Metal

Description

This is a HALO, also known as Cooper Lighting, Recessed Lighting Trim, 498W

Features:
  • White finish
  • Uses 90-Watt par 38-bulb sold separately
  • 1-piece seamless baffle
  • Baffle ridges are parallel to floor plane

Specs

Series:

HALO

Finish:

White

Size:

6"

Material:

Metal

Product Type:

Recessed Lighting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy