Apply to be a TradeMaster!
Main product image of HALO Recessed Lighting Trim, 5001P
Magnifying glass
Hover image to zoom

HALO Recessed Lighting Trim, 5001P

Brand:
HALO
SKU:
5001P
Rating:
(0)
Q&A:
(0)
HALO Recessed Lighting Trim, 5001P
Magnifying glass
Hover image to zoom
$15.00 each
In Stock
In Stock
Get 2 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
White
Product Highlight: Size
5"
Product Highlight: Material
Metal

Description

–
This is a HALO, also known as Cooper Lighting, Recessed Lighting Trim, 5001P

Features:
  • White metal baffle design minimizes glare
  • Use for general lighting
  • Can be shaped and controlled for precision lighting
  • UL Listed

Specs

–
Finish:

White

Size:

5"

Series:

HALO

Material:

Metal

Product Type:

Recessed Lighting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy