Apply to be a TradeMaster!
Main product image of HALO Recessed Lighting Trim, 6100BB
Magnifying glass
Hover image to zoom

HALO Recessed Lighting Trim, 6100BB

Brand:
HALO
SKU:
6100BB
Rating:
(0)
Q&A:
(0)
HALO Recessed Lighting Trim, 6100BB
Magnifying glass
Hover image to zoom
$5.67 each
In Stock
In Stock
Get 2 Thu, Nov 5
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Material
Metal
Product Highlight: Finish
Black

Description

–
This is a HALO, also known as Cooper Lighting, Recessed Lighting Trim, 6100BB

Features:
  • Contoured tapered sides of metal baffle for use with reflector lamps
  • Self-flanged trim ring
  • 2 plastic removable trim rings included: narrow 7.25 in. O.D. and wide oversized 8.00 in. O.D.
  • Coil spring retention

Specs

–
Size:

6"

Series:

HALO

Material:

Metal

Finish:

Black

Product Type:

Recessed Lighting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy