Apply to be a TradeMaster!
Main product image of HALO Recessed Lighting Trim, 6150WH
Magnifying glass
Hover image to zoom

HALO Recessed Lighting Trim, 6150WH

Brand:
HALO
SKU:
6150WH
Rating:
(0)
Q&A:
(0)
HALO Recessed Lighting Trim, 6150WH
Magnifying glass
Hover image to zoom
$17.27 each
In Stock
In Stock
Get 24 Mon, Nov 9
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Size
6"
Product Highlight: Finish
White

Description

–
This is a HALO, also known as Cooper Lighting, Recessed Lighting Trim, 6150WH

Features:
  • Frost etched glass lens
  • Wet location shower light
  • Torsion spring retention
  • Non-conductive "dead front" polymer trim ring and glass lens
  • Socket supporting internal reflector

Specs

–
Material:

Metal

Product Type:

Recessed Lighting

Series:

HALO

Size:

6"

Finish:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy