Apply to be a TradeMaster!
Main product image of HALO Recessed Lighting Trim, 993W
Magnifying glass
Hover image to zoom

HALO Recessed Lighting Trim, 993W

Brand:
HALO
SKU:
993W
Rating:
(0)
Q&A:
(0)
HALO Recessed Lighting Trim, 993W
Magnifying glass
Hover image to zoom
$21.07 each
In Stock
In Stock
Get 7 Tue, Nov 3
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Metal
Product Highlight: Size
4"
Product Highlight: Finish
White

Description

–
This is a HALO, also known as Cooper Lighting, Recessed Lighting Trim, 993W

Features:
  • Design helps to reduce glare and brightness
  • Die cast trim ring with coilex precision baffle
  • Can be shaped and controlled to achieve precise lighting effects
  • Three cats paw springs secure trim in housing
  • 4 in. aperture and is used for general down lighting but can also be used for wall wash or accent lighting

Specs

–
Product Type:

Recessed Lighting

Material:

Metal

Size:

4"

Series:

HALO

Finish:

White

Lamp Type:

Incandescent

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy