Apply to be a TradeMaster!
Main product image of HALO 4" HLB4 Round Smart Wi-Fi Slim Canless RGBW Downlight w/ WiZ Pro Smart Control (Matte White)
Magnifying glass
Hover image to zoom

HALO 4" HLB4 Round Smart Wi-Fi Slim Canless RGBW Downlight w/ WiZ Pro Smart Control (Matte White)

Brand:
HALO
SKU:
HLB4069WZRGBWMWR
Rating:
(0)
Q&A:
(0)
HALO 4" HLB4 Round Smart Wi-Fi Slim Canless RGBW Downlight w/ WiZ Pro Smart Control (Matte White)
Magnifying glass
Hover image to zoom
$37.98 each
In Stock
In Stock
Get 2 Wed, Sep 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
9.4 Watts
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Size
4"

Description

This is a HALO, also known as Cooper Lighting, 4" HLB4 Round Smart Wi-Fi Slim Canless RGBW Downlight w/ WiZ Pro Smart Control (Matte White)

Features:
  • CANLESS DESIGN: This slim LED ceiling light installs below the ceiling-no recessed housing or J-Box required-for ultimate convenience and flexibility, Optional mounting frames are available for new construction projects.
  • CONTROL FROM ANYWHERE: Use the WiZ mobile app or voice commands to group, schedule, dim, and customize the color of your smart LED lighting, Plus, enjoy features like Party Mode that let you have some fun with it!
  • LIVE IN FULL COLOR: Set the mood with dynamic color and white light-from cozy candlelight (2200K) to crisp full daylight (6500K), Choose from over 16M colors to create a look that's all you Delivers up to 900 lumens (6") or 600 lumens (4").
  • MATCH YOUR ROUTINE: Use the WiZ app to automate schedules for lighting that fits your daily routine, The WiZ Click feature lets you control your smart lights using an existing light switch for quick everyday use.
  • SMART HOME READY: Integrates with voice control and smart home systems for automation through Matter: Amazon Alexa, Google Assistant, and Apple HomeKit.

Specs

Wattage:

9.4

Product Type:

Downlight

Finish:

Matte White

Series:

HALO

Voltage:

120v

Cri:

90

Lumens:

600

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy