Apply to be a TradeMaster!
Main product image of 10 Watt LED Downlight 4" Square, HLB4SP069FS1EMWR
Magnifying glass
Hover image to zoom

10 Watt LED Downlight 4" Square, HLB4SP069FS1EMWR

Brand:
HALO
SKU:
HLB4SP069FS1EMWR
Rating:
(0)
Q&A:
(0)
10 Watt LED Downlight 4" Square, HLB4SP069FS1EMWR
Magnifying glass
Hover image to zoom
$41.57 each
In Stock
In Stock
Get 11 Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"

Description

–
Features:
  • Square 4" slim low glare canless LED downlight with round cutout for faster installation
  • 1/2-inch thin fixture installs virtually anywhere and mounts directly to the ceiling, no housing required
  • Lens & Trim: Slim die-cast trim with textured low-glare prismatic lens
  • Color Temperature (CCT): 5-color Field-SeleCCTable(TM) (27/30/35/40/5000K), 90 plus CRI
  • Brightness (Lumens): 600 lm (nominal)
  • Dimming: Dims to 5% phase cut LE/TE (120V input)

Specs

–
Product Type:

LED Downlight

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy