Apply to be a TradeMaster!
Main product image of HALO 6" HLB Round Slim Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 13.48W (Matte White)
Magnifying glass
Hover image to zoom

HALO 6" HLB Round Slim Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 13.48W (Matte White)

Brand:
HALO
SKU:
HLB6LSFS5
Rating:
(0)
Q&A:
(0)
HALO 6" HLB Round Slim Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 13.48W (Matte White)
Magnifying glass
Hover image to zoom
$26.97 each
In Stock
In Stock
Get 9 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Wattage
13.48 Watts
Product Highlight: Size
6"

Description

–
This is a HALO, also known as Cooper Lighting, 6" HLB Round Slim Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 13.48W (Matte White)

Features:

  • USE INDOORS AND OUTDOORS: Wet Location-listed and perfect for soffits, walkways, showers, indoor living areas, and much more
  • ULTRA-SLIM PROFILE: Fixture is 1/2" thick and mounts directly to the ceiling, avoiding obstacles like joists and ducting
  • ADJUSTABLE BRIGHTNESS AND COLOR TEMPERATURE: Set your color temperature with the flip of a switch, from warm white (2700K) to daylight (5000K). You can also choose from 3 brightness levels, up to 1000 lumens (4-inch model) or 1200 lumens (6-inch model)
  • HIGH END AESTHETIC: HALO matte white finish enhances style, while the textured lens ensures smooth light distribution
  • AIRTIGHT AND ENERGY EFFICIENT: Installs securely into the ceiling with heat-treated springs and die-cast aluminum mounting, preventing light and air leakage; ENERGY STAR certified.

Specs

–
Finish:

Matte White

Voltage:

120v

Wattage:

13.48

Size:

6"

CCT (Kelvin):

5000K

3500K

3000K

4000K

2700K

Series:

HALO

Lamp Type:

LED

Cri:

90

Product Type:

Downlight

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy