Apply to be a TradeMaster!
Main product image of HALO 6" HLB Smooth Lens Canless LED Downlight, 3000K Fixed CCT, 13.5W, Matte White (24 Pack)
Magnifying glass
Hover image to zoom

HALO 6" HLB Smooth Lens Canless LED Downlight, 3000K Fixed CCT, 13.5W, Matte White (24 Pack)

Brand:
HALO
SKU:
HLBE6099301EMWR-24PK
Rating:
(0)
Q&A:
(0)
HALO 6" HLB Smooth Lens Canless LED Downlight, 3000K Fixed CCT, 13.5W, Matte White (24 Pack)
Magnifying glass
Hover image to zoom
$210.88 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White
Product Highlight: Size
6"
Product Highlight: Wattage
13.5 Watts
Product Highlight: Voltage
120v

Description

–
This is a HALO, also known as Cooper Lighting, 6" HLB Smooth Lens Canless LED Downlight, 3000K Fixed CCT, 13.5W, Matte White (24 Pack)

Features:
  • FOR NEW CONSTRUCTION AND REMODEL: Replacing outdated can lights or fluorescent fixtures? Looking to create a streamlined, modern look in a new build? These canless LED downlights are perfect for stocking up, and you'll love the results.
  • ULTRA-SLIM PROFILE: This LED surface light is just 1/2" thick
  • USE INDOORS AND OUTDOORS: Wet Location listed for areas like showers and protected outdoor ceilings.
  • HIGH OUTPUT: Delivering up to 740 lumens (4-inch model) or 1025 lumens (6-inch model), the HLBE simplifies installation in ceilings where vertical space is limited.
  • 3000 FIXED CCT: This eye-pleasing soft white hue is great for a wide range of tasks and applications.

Specs

–
Product Type:

Downlight

Finish:

Matte White

Size:

6"

Series:

HALO

CCT (Kelvin):

3000K

Lumens:

1025

Cri:

90

Lamp Type:

LED

Wattage:

13.5

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy