Apply to be a TradeMaster!
Main product image of HALO 6" HLBT Round Slim LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.7W (Matte White)
Magnifying glass
Hover image to zoom

HALO 6" HLBT Round Slim LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.7W (Matte White)

Brand:
HALO
SKU:
HLBT609FS5
Rating:
(0)
Q&A:
(0)
HALO 6" HLBT Round Slim LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.7W (Matte White)
Magnifying glass
Hover image to zoom
$14.90 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
9.7 Watts
Product Highlight: Size
6"
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte White

Description

–
This is a HALO, also known as Cooper Lighting, 6" HLBT Round Slim LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 9.7W (Matte White)

Features:
  • Perfect for remodel/retrofit or new construction: The HALO HLBT slim LED trim installs easily in most existing 6" recessed housings
  • Pick the perfect hue: Warm or cool? Use the adjustable color temperature switch to customize the look and functionality of your space, from 2700K (warm white) to 5000K (daylight).
  • Upgrade and extend: The HLBT series matches HALO's bestselling canless fixtures, allowing you to refresh existing recessed lights and easily add new ones to more spaces without recessed housings.
  • Delivers up to 765 lumens Best for ceiling heights under 12'
  • Dimmable to Tailor the lighting to your mood and comfort level and save energy by adding a compatible dimmer switch

Specs

–
CCT (Kelvin):

3000K

5000K

2700K

3500K

4000K

Lamp Type:

Integrated LED

Wattage:

9.7

Size:

6"

Series:

HALO

Voltage:

120v

Lumens:

900

Finish:

Matte White

Cri:

90

Product Type:

Strip Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy