Features:
SIMPLE, HIGH-IMPACT UPGRADE: This all-in-one recessed LED trim is compatible with most existing recessed housings and designed to replace outdated can lights in just a few easy steps.
HOW TO MEASURE: To find the right trim size, remove the old trim and measure the inside diameter of your recessed can's opening-NOT the outside.
SELECTABLE COLOR TEMP: Choose from multiple color temperatures from warm to cool to set the mood and optimize your LED lighting's functionality; see product spec sheet for more details on CCT selection.
FUNCTIONAL & COMFORTABLE: Delivers 750 lumens (5 / 6-inch model) or 650 lumens (4-inch model), perfect for standard ceiling heights and general area lighting.
DIMMABLE: Add a compatible 120V dimming switch (not included) for smooth, flicker-free dimming to 10%.
| Wattage: | 8 |
|---|---|
| CCT (Kelvin): | 5000K 2700K 3000K 3500K 4000K |
| Voltage: | 120v |
| Series: | HALO |
| Cri: | 90 |
| Product Type: | LED Recessed Light |
| Size: | 4" |
| Lamp Type: | LED |
| Finish: | Matte White |