Apply to be a TradeMaster!
Main product image of HALO 4" LT4 Round Recessed Baffle LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 8W, Matte White (6 Pack)
Magnifying glass
Hover image to zoom

HALO 4" LT4 Round Recessed Baffle LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 8W, Matte White (6 Pack)

Brand:
HALO
SKU:
LT4069FS1EWHR6PK
Rating:
(0)
Q&A:
(0)
HALO 4" LT4 Round Recessed Baffle LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 8W, Matte White (6 Pack)
Magnifying glass
Hover image to zoom
$61.67 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
8 Watts
Product Highlight: Size
4"
Product Highlight: Finish
Matte White

Description

–
This is a HALO, also known as Cooper Lighting, 4" LT4 Round Recessed Baffle LED Trim, Selectable 5CCT, 2700/3000/3500/4000/5000K, 8W, Matte White (6 Pack)

Features:

  • SIMPLE, HIGH-IMPACT UPGRADE: This all-in-one recessed LED trim is compatible with most existing recessed housings and designed to replace outdated can lights in just a few easy steps.
  • HOW TO MEASURE: To find the right trim size, remove the old trim and measure the inside diameter of your recessed can's opening-NOT the outside.
  • SELECTABLE COLOR TEMP: Choose from multiple color temperatures from warm to cool to set the mood and optimize your LED lighting's functionality; see product spec sheet for more details on CCT selection.
  • FUNCTIONAL & COMFORTABLE: Delivers 750 lumens (5 / 6-inch model) or 650 lumens (4-inch model), perfect for standard ceiling heights and general area lighting.
  • DIMMABLE: Add a compatible 120V dimming switch (not included) for smooth, flicker-free dimming to 10%.

Specs

–
Cri:

90

CCT (Kelvin):

4000K

3000K

5000K

3500K

2700K

Voltage:

120v

Product Type:

LED Recessed Light

Wattage:

8

Size:

4"

Series:

HALO

Lamp Type:

LED

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy