Apply to be a TradeMaster!
Main product image of HALO 4" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (18 Pack)
Magnifying glass
Hover image to zoom

HALO 4" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (18 Pack)

Brand:
HALO
SKU:
LTE46930-18PK
Rating:
(0)
Q&A:
(0)
HALO 4" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (18 Pack)
Magnifying glass
Hover image to zoom
$174.00 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White
Product Highlight: Size
4"
Product Highlight: Wattage
8 Watts
Product Highlight: Voltage
120v

Description

–
This is a HALO, also known as Cooper Lighting, 4" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (18 Pack)

Features:
  • STOCK UP & SAVE: Popular with contractors, these professional-grade recessed LED lighting trims are available in 12 and 18 packs for added value and convenience
  • CLEAN, MODERN DESIGN: The baffle trim and smooth, regressed flat lens deliver a high-end recessed lighting look with the efficiency and longevity of LED
  • HOW TO MEASURE: To find the right trim size, remove the old trim and measure the inside diameter of your recessed can's opening-NOT the outside
  • EASY INSTALLATION: Compatible with most IC (insulation contact) and non-IC recessed housings; Includes mounting hardware, orange LED Quick Connect, and E26 adapter

Specs

–
Finish:

Matte White

Product Type:

LED Recessed Light

CCT (Kelvin):

3000K

Lumens:

600

Size:

4"

Wattage:

8

Voltage:

120v

Lamp Type:

LED

Series:

HALO

Cri:

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy