Apply to be a TradeMaster!
Main product image of HALO 5/6" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (12 Pack)
Magnifying glass
Hover image to zoom

HALO 5/6" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (12 Pack)

Brand:
HALO
SKU:
LTE566930-12PK
Rating:
(0)
Q&A:
(0)
HALO 5/6" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (12 Pack)
Magnifying glass
Hover image to zoom
$122.87 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/6"
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v

Description

–
This is a HALO, also known as Cooper Lighting, 5/6" Round Recessed Baffle LTE 3000K LED Retrofit, Matte White (12 Pack)

Features:
  • STOCK UP & SAVE: Popular with contractors, these professional-grade recessed LED lighting trims are available in 12 and 18 packs for added value and convenience
  • CLEAN, MODERN DESIGN: The baffle trim and smooth, regressed flat lens deliver a high-end recessed lighting look with the efficiency and longevity of LED
  • HOW TO MEASURE: To find the right trim size, remove the old trim and measure the inside diameter of your recessed can's opening-NOT the outside
  • EASY INSTALLATION: Compatible with most IC (insulation contact) and non-IC recessed housings; Includes mounting hardware, orange LED Quick Connect, and E26 adapter

Specs

–
Size:

5/6"

Lamp Type:

LED

Finish:

Matte White

Voltage:

120v

Series:

HALO

CCT (Kelvin):

3000K

Cri:

90

Lumens:

600

Product Type:

LED Recessed Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy