Apply to be a TradeMaster!
Main product image of HALO 4" RA4 Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 8.8W (Matte White)
Magnifying glass
Hover image to zoom

HALO 4" RA4 Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 8.8W (Matte White)

Brand:
HALO
SKU:
RA4LS9FSD2W1EWH
Rating:
(0)
Q&A:
(0)
HALO 4" RA4 Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 8.8W (Matte White)
Magnifying glass
Hover image to zoom
$32.98 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
8.8 Watts
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Size
4"

Description

–
This is a HALO, also known as Cooper Lighting, 4" RA4 Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 8.8W (Matte White)

Features:
  • Versatile and convenient: Use on flat or sloped ceilings, adjust lumen output for various ceiling heights, select your preferred color temperature, and rotate the gimbal to angle the light exactly where you want it
  • Fits standard recessed housings: Available in 4-inch and 5/6-inch sizes, the HALO RA series is ideal for residential retrofit, remodel, or new construction projects
  • Easy installation: Installs into new or existing recessed housings with included E26 medium socket adapter and mounting hardware (4" - friction blades; 5"/6" - preinstalled torsion springs or friction blades)
  • 6-position switch: Choose your color temperature directly on the fixture, from soft white (2700K) to daylight (5000K), or opt for the dim-to-warm setting that starts at bright white (3000K and dims to a warm candlelight glow
  • Adjustable brightness: Choose between 600 and 900 lumens, depending on your ceiling height, Use with a compatible dimmer for continuous, flicker-free dimming to 5%.

Specs

–
Wattage:

8.8

CCT (Kelvin):

3500K

3000K

4000K

5000K

2700K

Finish:

Matte White

Series:

HALO

Voltage:

120v

Size:

4"

Lamp Type:

Integrated LED

Product Type:

LED Recessed Light

Lumens:

900

Cri:

90

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy