Apply to be a TradeMaster!
Main product image of HALO 4" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.3W (Matte White)
Magnifying glass
Hover image to zoom

HALO 4" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.3W (Matte White)

Brand:
HALO
SKU:
RA4LS9FSD2W1EWHDM
Rating:
(0)
Q&A:
(0)
HALO 4" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.3W (Matte White)
Magnifying glass
Hover image to zoom
$41.53 each
Out of Stock
Out of Stock
Get it Thu, Oct 15 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Finish
Matte White
Product Highlight: Size
4"
Product Highlight: Wattage
9.3 Watts

Description

–
This is a HALO, also known as Cooper Lighting, 4" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.3W (Matte White)

Features:
  • Versatile and convenient: Use in flat or sloped ceilings, adjust lumen output for various ceiling heights, select your preferred color temperature, and rotate the gimbal to angle the light exactly where you want it.
  • Canless and DIY-friendly: Easily installs directly into drywall - no housing required. Simply use the provided template to cut a small hole and spring clips hold the fixture in place. Not for installation in recessed cans.
  • 5 field-selectable colors: Choose your color temperature directly on the fixture, from soft white (2700K) to daylight (5000K), or opt for the dim-to-warm that starts at bright white (3000K) and dims to a warm candlelight glow.
  • 5 field-selectable colors: Choose your color temperature directly on the fixture, from soft white (2700K) to daylight (5000K), or opt for the dim-to-warm that starts at bright white (3000K) and dims to a warm candlelight glow.
  • Adjustable gimbal: 35° vertical and 360° horizontal rotation from below the ceiling.

Specs

–
Voltage:

120v

Lamp Type:

Integrated LED

Cri:

90

Series:

HALO

Finish:

Matte White

Size:

4"

CCT (Kelvin):

3000K

4000K

2700K

3500K

5000K

Wattage:

9.3

Product Type:

LED Recessed Light

Lumens:

900

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy