Apply to be a TradeMaster!
Main product image of HALO 6" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.5W (Matte White)
Magnifying glass
Hover image to zoom

HALO 6" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.5W (Matte White)

Brand:
HALO
SKU:
RA6LS9FSD2W1EWHDM
Rating:
(0)
Q&A:
(0)
HALO 6" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.5W (Matte White)
Magnifying glass
Hover image to zoom
$40.13 each
In Stock
In Stock
Get 20 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
6"
Product Highlight: Wattage
9.5 Watts
Product Highlight: Finish
Matte White

Description

–
This is a HALO, also known as Cooper Lighting, 6" RA Round Adjustable Gimbal LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 9.5W (Matte White)

Features:
  • 5/6 in. aperture
  • Adjustable gimbal: up to 35° tilt and 360° rotation
  • Canless installation, no housing or j-box required
  • Selectable color temperature: choose 2700K, 3000K, 3500K, 4000K, 5000K or dim-to-warm
  • Selectable lumens: choose 600 Lumens or 900 Lumens

Specs

–
Voltage:

120v

Lamp Type:

Integrated LED

CCT (Kelvin):

2700K

4000K

3500K

3000K

5000K

Cri:

90

Product Type:

LED Recessed Light

Size:

6"

Wattage:

9.5

Lumens:

900

Series:

HALO

Finish:

Matte White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy