Apply to be a TradeMaster!
Main product image of HALO 4" RL Round Canless LED Downlight, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 11.5W (Matte White)
Magnifying glass
Hover image to zoom

HALO 4" RL Round Canless LED Downlight, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 11.5W (Matte White)

Brand:
HALO
SKU:
RL4LS9FSD2W1EWHDM
Rating:
(0)
Q&A:
(0)
HALO 4" RL Round Canless LED Downlight, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 11.5W (Matte White)
Magnifying glass
Hover image to zoom
$27.98 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Wattage
11.5 Watts
Product Highlight: Size
4"
Product Highlight: Finish
Matte White

Description

–
This is a HALO, also known as Cooper Lighting, 4" RL Round Canless LED Downlight, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 11.5W (Matte White)

Features:
  • EASY, IMPACTFUL UPGRADE: This canless LED recessed downlight requires no existing housing or junction box, Contractor-preferred quality, aesthetics, and ease of installation make it a solid choice for new construction, remodel, and retrofit projects.
  • ADJUSTABLE COLOR TEMPERATURES: Select from 5 color temperatures, from soft white (2700K) to daylight (5000K) or the Dim-to-Warm setting that starts at bright white (3000K) and dims with a standard compatible dimmer down to a cozy candlelight (1800K)
  • LUMEN SELECTABLE (BRIGHTNESS): Choose between 600/900 lm (4-inch) or 900/1200 lm (6-inch model)
  • DIMMABLE: For enhanced control and efficiency, add a compatible dimming switch (not included); light dims to 5%.
  • USE INDOORS AND OUTDOORS: The HALO RL is wet location-listed for areas like showers and protected outdoor ceilings.

Specs

–
CCT (Kelvin):

3000K

4000K

2700K

5000K

3500K

Voltage:

120v

Wattage:

11.5

Size:

4"

Lamp Type:

Integrated LED

Cri:

90

Product Type:

Downlight

Series:

HALO

Lumens:

900

Finish:

Matte White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy