Apply to be a TradeMaster!
Main product image of HALO 5/6" RL Round Smart Wi-Fi RGBW Recessed LED Trim w/ WiZ Pro Smart Control (Matte White)
Magnifying glass
Hover image to zoom

HALO 5/6" RL Round Smart Wi-Fi RGBW Recessed LED Trim w/ WiZ Pro Smart Control (Matte White)

Brand:
HALO
SKU:
RL56069WZRGBWWHR
Rating:
(0)
Q&A:
(0)
HALO 5/6" RL Round Smart Wi-Fi RGBW Recessed LED Trim w/ WiZ Pro Smart Control (Matte White)
Magnifying glass
Hover image to zoom
$25.47 each
In Stock
In Stock
Get 2 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Size
5/6"
Product Highlight: Finish
Matte White

Description

–
This is a HALO, also known as Cooper Lighting, 5/6" RL Round Smart Wi-Fi RGBW Recessed LED Trim w/ WiZ Pro Smart Control (Matte White)

Features:
  • CONTROL FROM ANYWHERE: Use the WiZ mobile app or voice commands to group, schedule, dim, and customize the color of your recessed LED lighting, Plus, enjoy features like Music Sync that let you have some fun with it!
  • LIVE IN FULL COLOR: Set the mood with dynamic color and white light-from cozy candlelight (2200K) to crisp full daylight (6500K) Choose from over 16M colors to create a look that's all you-like showing off your team's colors on game night!
  • MATCH YOUR ROUTINE: Use the WiZ app to automate lighting schedules or enable SpaceSense® motion detection for lighting that moves with you and fits your daily routine.
  • SMART HOME READY: Integrates with voice control and smart home systems for automation through Matter: Amazon Alexa, Google Assistant, and Apple HomeKit.
  • WIZ CLICK FEATURE: Easily control your WiZ smart lights using your existing switch-perfect for quick, everyday use! Set and toggle between two favorite lighting modes or brightness levels, all customized through the app.

Specs

–
Lumens:

900

Voltage:

120v

Size:

5/6"

Finish:

Matte White

Cri:

90

Product Type:

Recessed Lighting

Series:

HALO

Lamp Type:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy