Apply to be a TradeMaster!
Main product image of HALO 5/6" RL Round LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 14.5W (Matte White)
Magnifying glass
Hover image to zoom

HALO 5/6" RL Round LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 14.5W (Matte White)

Brand:
HALO
SKU:
RL56LS9FSD2W1EWH
Rating:
(0)
Q&A:
(0)
HALO 5/6" RL Round LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 14.5W (Matte White)
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 7 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/6"
Product Highlight: Finish
Matte White
Product Highlight: Voltage
120v
Product Highlight: Wattage
14.5 Watts

Description

–
This is a HALO, also known as Cooper Lighting, 5/6" RL Round LED Retrofit, Selectable 5CCT & Dim-To-Warm, 2700/3000/3500/4000/5000K, 14.5W (Matte White)

Features:
  • EASY WEEKEND UPGRADE: Switching to modern LED lighting has never been easier! Install this LED Trim in your existing housing in minutes-it's almost as simple as screwing in a lightbulb-no wiring required!
  • PICK YOUR PERFECT HUE: Select from 5 color temperatures, from soft white (2700K) to daylight (5000K), to set the mood, optimize functionality, and complement your home's finishes.
  • ADJUSTABLE BRIGHTNESS: Choose from 600/900 lumens (4") or 900/1200 (5"/6").
  • DIMMABLE + DIM-TO-WARM: Add any compatible dimmer for flicker-free dimming to 5%; Select the Dim-to-Warm setting and your lighting will transition from bright white (3000K) to a warm, candlelight (1800K) as it dims.
  • USE INDOORS OR OUTDOORS: Install these anywhere including showers and protected outdoor ceilings (Wet location-listed)

Specs

–
Lamp Type:

Integrated LED

Series:

HALO

CCT (Kelvin):

3000K

4000K

5000K

3500K

2700K

Cri:

90

Lumens:

900

Size:

5/6"

Finish:

Matte White

Voltage:

120v

Product Type:

LED Recessed Light

Wattage:

14.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy