Apply to be a TradeMaster!
Main product image of 4" RLFRC Round Fire Rated Baffle Canless LED Downlight, 2700/3000/3500/4000/5000K (White), RLFRC4FS
Magnifying glass
Hover image to zoom

4" RLFRC Round Fire Rated Baffle Canless LED Downlight, 2700/3000/3500/4000/5000K (White), RLFRC4FS

Brand:
HALO
SKU:
RLFRC4FS
Rating:
(0)
Q&A:
(0)
4" RLFRC Round Fire Rated Baffle Canless LED Downlight, 2700/3000/3500/4000/5000K (White), RLFRC4FS
Magnifying glass
Hover image to zoom
$41.94 each
In Stock
In Stock
Get 16 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Finish
White
Product Highlight: Color
White
Product Highlight: Energy Star Rated
Yes

Description

–
  • 4-inch RLFR Fire Rated Matte White Baffle Canless LED Downlight
  • No housing required - for remodel and new construction installations
  • For new construction, use with canless mounting frames/plates
  • Fixture and remote driver / junction box are suitable for IC (insulation contact) or non-IC applications
  • 5-Color Field-SeleCCTable(TM): 2700K, 3000K, 3500K, 4000K, 5000K (90 plus CRI)
  • Lens and Trim: Matte white baffle trim and regressed curved diffuse lens
  • Brightness (Lumens): 1005 lm (nominal)
  • Dimming: Dims to 5 percent (phase cut LE/TE), 120V input
  • AIR-TITE, wet location-listed, IC-rated, and ENERGY STAR(R) certified
  • 50,000 hrs of maintenance-free operation
  • 5-year warranty

Specs

–
CCT (Kelvin):

2700K

3500K

4000K

5000K

3000K

Size:

4"

Lumens:

1005

Product Type:

Downlight

Finish:

White

Color:

White

Energy Star Rated:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy