Apply to be a TradeMaster!
Main product image of HALO 6" RLS Round Sloped Ceiling Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 19W (Matte White)
Magnifying glass
Hover image to zoom

HALO 6" RLS Round Sloped Ceiling Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 19W (Matte White)

Brand:
HALO
SKU:
RLS6159FS1EWHDMR
Rating:
(0)
Q&A:
(0)
HALO 6" RLS Round Sloped Ceiling Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 19W (Matte White)
Magnifying glass
Hover image to zoom
$69.33 each
In Stock
In Stock
Get 4 Mon, Oct 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte White
Product Highlight: Wattage
19 Watts
Product Highlight: Voltage
120v
Product Highlight: Size
6"

Description

–
This is a HALO, also known as Cooper Lighting, 6" RLS Round Sloped Ceiling Canless LED Downlight, Selectable 5CCT, 2700/3000/3500/4000/5000K, 19W (Matte White)

Features:
  • ADJUSTABLE TILT: This recessed LED downlight tilts to accommodate 2:12 to 12:12 ceiling pitches so you can aim light exactly where it's needed
  • EASY CANLESS INSTALLATION: No housing required. The fixture and remote junction box mount directly to the ceiling and both are IC-rated for contact with insulation
  • POWER MEETS PRECISION: Delivers up to 1025 lumens (4-inch) or 1725 lm (6-inch), plenty of lighting for tall, vaulted ceilings
  • ADJUSTABLE COLOR TEMPERATURES: Fine-tune this LED lighting using the 5-color switch and choose from soft white (2700K) to daylight (5000K)
  • DIMMABLE: For enhanced control and efficiency, add a compatible dimming switch (not included); light dims to 5%

Specs

–
Cri:

90

Finish:

Matte White

Product Type:

Downlight

Lumens:

1085

Wattage:

19

Lamp Type:

LED

Voltage:

120v

CCT (Kelvin):

4000K

2700K

3500K

3000K

5000K

Series:

HALO

Size:

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy