Apply to be a TradeMaster!
Main product image of 4" SMD Round Surface Mount LED Downlight, 120-277V, 90 CRI, 2700/3000/3500/4000/5000K (White), SMD4R69SWH
Magnifying glass
Hover image to zoom

4" SMD Round Surface Mount LED Downlight, 120-277V, 90 CRI, 2700/3000/3500/4000/5000K (White), SMD4R69SWH

Brand:
HALO
SKU:
SMD4R69SWH
Rating:
(0)
Q&A:
(0)
4" SMD Round Surface Mount LED Downlight, 120-277V, 90 CRI, 2700/3000/3500/4000/5000K (White), SMD4R69SWH
Magnifying glass
Hover image to zoom
$43.45 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Size
4"
Product Highlight: Color
White
Product Highlight: Shape
Round

Description

–
  • Ultra-low profile surface luminaire with wide distribution 
  • Ceiling or wall mounting in compatible junction boxes 
  • Retrofit 4" recessed downlights with screwbase adapter (SOLD SEPERATELY) 
  • 2700K, 3000K, 3500K, 4000K or 5000K field selectable CCT; 90 CRI 
  • Dimmable with 120V dimmer

Specs

–
Lumens:

600

CCT (Kelvin):

2700K

3500K

3000K

4000K

5000K

Voltage:

120-277V

Type:

Surface Mounted

Size:

4"

Color:

White

Product Type:

Downlight

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy