Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
HVAC Supplies
Registers & Grilles
Sidewall/Ceiling Registers & Grilles
Sidewall/Ceiling Grilles
Return Air Filter Grilles, 1/3 Inch Spacing (659 Series)
16" x 25" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (659 Series)
Brand:
H&C Flex
SKU:
043411
Rating:
(0)
Q&A:
(0)
Hover image to zoom
043411 has been discontinued
Discontinued March 26, 2022
This product has been discontinued.
MANUALS (1)
Submittal Drawing
Submittal Drawing
Product Highlights
–
25" Height
Description
–
Features:
Effectively conceals filter
Use standard 1" thick filters (not included)
Removable face for easy installation and cleaning
Equipped with adjustable filter retainers
Bright white enamel finish
Average face velocity = 390 fpm, based on filter capacity rating of 2 cfm per square inch of gross filter area
Free area averages 75% of grille core
Residential
For quick calculation free area (sq. in.) = listed width×height×.75
Specs
–
Product Type:
Return Filter Grille
Wall Opening (Inches):
16" x 25"
Height (Inches):
25"
Width (Wall Opening):
16"
Overall Size:
17-3/4" x 26-3/4"
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video