Return Air Filter Grilles, 1/3 Inch Spacing (659 Series), are all steel grilles that conceal a standard 1 inch thick disposable filter at the return opening. Listed models use fins spaced 1/3 inch apart and set at 20 degrees, with a removable face and adjustable filter retainers. The listings include Hart & Cooley and Bluefin products in white, with wall opening sizes such as 10 x 10, 14 x 20 and 20 x 20 inches. Filters are not included. Each listing notes an average face velocity of 390 fpm based on a filter capacity rating of 2 CFM per square inch of gross filter area. Free area averages 75% of the grille core. Opening size and free area affect return airflow, so the right grille size matters for system performance and filter access.
Subcategories
Buying Guide
Start with the opening. Grille listings are sized by wall opening, so measure the opening and match it to the listed size, such as 10 x 10, 14 x 20 or 20 x 20 inches. Overall grille size is larger than the opening. For example, the 14 x 20 listings show an overall size of 15-3/4 x 21-3/4 inches, and the 20 x 20 listing shows 23-3/4 x 23-3/4 inches. Several listings note that size is approximate, so check the submittal drawing for exact dimensions.
Next, match the filter. The grilles use standard 1 inch thick disposable filters, which are not included. A removable face supports installation and cleaning, and the grilles are equipped with adjustable filter retainers.
When selecting Return Air Filter Grilles, 1/3 Inch Spacing (659 Series), review the airflow data. Listings state an average face velocity of 390 fpm at a filter capacity of 2 CFM per square inch of gross filter area, and free area averages 75% of the grille core. For quick calculation, free area in square inches equals listed width times length times .75. Compare that figure with the return airflow the system needs.
Finally, consider insulation and mounting. The 20 x 20 Bluefin listing includes R6 insulation. The 10 x 10 and 14 x 20 Hart & Cooley listings and the 14 x 20 Bluefin listing are described as sidewall/ceiling grilles. Verify details on the product page before ordering.
Frequently Asked Questions
What type of filter do these return air filter grilles take?
The return air filter grilles in this category use standard 1 inch thick disposable filters, which are not included. The listings describe the grilles as concealing the filter and having a removable face for installation and cleaning. The filter should be matched to the grille's opening size.
What does 1/3 inch spacing mean on a return air filter grille?
On these return air filter grilles, 1/3 inch spacing refers to the fin spacing, with fins set at 20 degrees. The listings state that free area averages 75% of the grille core. Fins and free area both factor into return airflow.
How do I calculate free area on a return air filter grille?
For quick calculation, the Bluefin return air filter grille listings give free area in square inches as listed width times length times .75. The formula reflects the stated 75% average of the grille core. The listed width and length for each grille are the wall opening dimensions.
Are the listed grille sizes exact?
Several return air filter grille listings note that the size shown is approximate. The Hart & Cooley listings refer to the submittal drawing for exact dimensions. Overall size is larger than the wall opening, such as 15-3/4 x 21-3/4 inches overall for a 14 x 20 inch opening.
Do these filter grilles come with insulation?
One listed Bluefin return air filter grille, the 20 x 20 inch steel lanced model, includes R6 insulation. The other listings reviewed for this category do not mention insulation. Each product page should be checked for details.