Apply to be a TradeMaster!
Main product image of 14" x 25' F318 Insulated Flex Duct (Black Jacket)
Magnifying glass
Hover image to zoom

14" x 25' F318 Insulated Flex Duct (Black Jacket)

Brand:
H&C Flex
SKU:
04802514
Rating:
(3)
Q&A:
(0)
14" x 25' F318 Insulated Flex Duct (Black Jacket)
Magnifying glass
Hover image to zoom
$178.48 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
14" Diameter
Product Highlight: Insulation
R-8.0
Product Highlight: Material
Polyethylene, Polyester

Specs

–
Length (Feet):

25'

Diameter (Inches):

14"

Insulation:

R-8.0

Application:

HVAC

Core Type:

Double Ply Black Polyester

Material:

Polyethylene

Polyester

Type:

Venting

Package:

Boxed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Hard to find part

Exactly what I needed high quality and fast delivery definitely will reorder.
Tbassman57
Elberta Alabama
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great value

r8 flex
jeff
west chester
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

R factor 8.0

I used this product to replace my old 4.2 flex duct and i feel this will be an improvement to my heating and cooling cost. Installation was as expected.
repair man man man
Florida
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy