Apply to be a TradeMaster!
Main product image of 6" x 25' F214 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom

6" x 25' F214 Insulated Flex Duct (Silver Jacket)

Brand:
H&C Flex
SKU:
13002506H
Rating:
(8)
Q&A:
(1)
6" x 25' F214 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom
$67.75 each
In Stock
In Stock
Get 50 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Diameter (Inches)
6" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-4.2

Description

–
Features:
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-4.2 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)
  • Specs

    –
    Length (Feet):

    25'

    Diameter (Inches):

    6"

    Application:

    HVAC

    Core Type:

    Double Ply Black Polyester

    Material:

    Polyester

    Insulation:

    R-4.2

    Type:

    Venting

    Package:

    Boxed

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    5 out of 8 reviews
    100% would recommend this product
    5
    out of 8 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-8 of 8 reviews

    Exactly what I needed at the right price

    HVAC company quoted me over $800 to replace the duct that had torn and failed. For less than $150 shipped (with fast shipping) and 30 min of my time in the attic - job done!
    BG
    North Carolina
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great service!

    Supply house had what I needed for a good price. Delivery was on time with no damage. No regrets ordering from this company!
    Tom
    Pearland, TX
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would definately recommend the product and the company.

    I stripped the flexible duct out and used it to insulate a 6 inch metal pipe for my kitchen exhaust fan up through the attic and out the roof. Package was delivered quickly and double boxed to protect it. Thank you for the great customer service.
    packrat
    Mo
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Arrived earlier than expected and lowest price anywhere

    Perfect experience, as always.
    John
    Holland, MI
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great product

    I was in need of an affordable way to insulate my 3" thin wall pvc radon pipe. My garages attic gets hot in the summer and the pipe condenses water on my drywall ceiling. This product did the trick. All I had to do was remove the inner flex pipe and slip it over my radon pipe. Problem solved at a reasonable price.
    Edward
    Frederick, MD
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect product

    This is a hard to find item that the Big Box stores just don't carry. This is perfect and being used to connect bathroom vent to outside. It's insulated and very rigid.
    Ryan
    San Antonio, TX
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Problem Solved

    First, the service is excellent and received the order within a few days. I had a condensation issue with the two bathroom vents in the winter. It would drip after a real cold night. The builder used a clear, non-insulated flex duct, then tied it off by one of the roof vents. I ordered two damped roof vents and this 3" insulated flex duct and the problem was solved. Builders, go figure. Did I mention the great service?
    GaryB
    Grain Valley, MO
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very Sturdy

    Purchased in conjunction with the Broan ERV. I used this for the final connection from the hard pipe to the ERV. Easy to cut and handle.
    avis
    Bailey Island, ME
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: What is the outside demensions of this including insulation?

    Asked by Brian 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- SupplyHouse Staff

    There is not an exact measurement. the R4 flex the insulation is 1.5" nominal but compressed to approx. 1.125 in the duct.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy