Apply to be a TradeMaster!
Main product image of 7" x 50' F214 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom

7" x 50' F214 Insulated Flex Duct (Silver Jacket)

Brand:
H&C Flex
SKU:
13005007
Rating:
(8)
Q&A:
(1)
7" x 50' F214 Insulated Flex Duct (Silver Jacket)
Magnifying glass
Hover image to zoom
$121.86 each
In Stock
In Stock
Get 21 Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
50' Length
Product Highlight: Diameter (Inches)
7" Diameter
Product Highlight: Material
Polyester
Product Highlight: Insulation
R-4.2

Description

–
Features:
  • Metalized polyester jacket reinforced with fiberglass scrim
  • Double-ply black polyester core
  • R-4.2 formaldehyde free insulation
  • UL listed
  • Boxed or bagged (FB series)

Specs

–
Length (Feet):

50'

Diameter (Inches):

7"

Application:

HVAC

Core Type:

Double Ply Black Polyester

Material:

Polyester

Insulation:

R-4.2

Type:

Venting

Package:

Boxed

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-8 of 8 reviews

Exactly what I needed at the right price

HVAC company quoted me over $800 to replace the duct that had torn and failed. For less than $150 shipped (with fast shipping) and 30 min of my time in the attic - job done!
BG
North Carolina
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service!

Supply house had what I needed for a good price. Delivery was on time with no damage. No regrets ordering from this company!
Tom
Pearland, TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definately recommend the product and the company.

I stripped the flexible duct out and used it to insulate a 6 inch metal pipe for my kitchen exhaust fan up through the attic and out the roof. Package was delivered quickly and double boxed to protect it. Thank you for the great customer service.
packrat
Mo
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived earlier than expected and lowest price anywhere

Perfect experience, as always.
John
Holland, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I was in need of an affordable way to insulate my 3" thin wall pvc radon pipe. My garages attic gets hot in the summer and the pipe condenses water on my drywall ceiling. This product did the trick. All I had to do was remove the inner flex pipe and slip it over my radon pipe. Problem solved at a reasonable price.
Edward
Frederick, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

This is a hard to find item that the Big Box stores just don't carry. This is perfect and being used to connect bathroom vent to outside. It's insulated and very rigid.
Ryan
San Antonio, TX
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem Solved

First, the service is excellent and received the order within a few days. I had a condensation issue with the two bathroom vents in the winter. It would drip after a real cold night. The builder used a clear, non-insulated flex duct, then tied it off by one of the roof vents. I ordered two damped roof vents and this 3" insulated flex duct and the problem was solved. Builders, go figure. Did I mention the great service?
GaryB
Grain Valley, MO
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very Sturdy

Purchased in conjunction with the Broan ERV. I used this for the final connection from the hard pipe to the ERV. Easy to cut and handle.
avis
Bailey Island, ME
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the outside demensions of this including insulation?

Asked by Brian 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

There is not an exact measurement. the R4 flex the insulation is 1.5" nominal but compressed to approx. 1.125 in the duct.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy